Discontinued with Replacement
BLOWER MOTOR,3/4HP,1075/3,115 V,48Y close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

BLOWER MOTOR,3/4HP,1075/3,115 V,48Y

CENTURY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOS4KA38
  • Mfr. Model # 4KA38
  • UNSPSC # 26101601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 19.0 lbs
Suggested Replacement Product
MOTOR BLOWER 3/4 HP 115V

Your Price: NA

Technical Specs

  • Application Blowers, Fans and Air Circulators
  • Full Load Amps 8.9
  • HP 3/4
  • Nameplate RPM 1075
  • Item Direct Drive Blower Motor
  • Phase 1
  • Hz 60
  • RPM Range 1001-1100
  • Shaft Length 4"
  • Standards UL Recognized, CSA Certified
  • Frame 48Y
  • Shaft Dia. 1/2"
  • Voltage 115
  • Stud Size #8-32
  • Length Less Shaft 6-5/8"
  • Max. Ambient Temp. 50 Degrees C
  • Resilient Ring Dia. 2-1/4"
  • Motor Shaft Rotation CW/CCW
  • Ring to Ring Center 6-3/16"
  • Motor Shaft Design Flat
  • No. of Speeds 3
  • Duty Continuous
  • Capacitor Required 2MDV9
  • Body Dia. 5-5/8"
  • Motor Mounting Position All Angle
  • Motor Design Permanent Split Capacitor
  • Motor Application HVAC/R
  • Motor Sub Application Direct Drive Fan/Blower
  • Motor Mounting Type Stud
  • Motor Thermal Protection Auto
  • Motor Enclosure Design Open Air-Over
  • Motor Bearings Sleeve
  • Ins. Class B
  • Mounting Stud Pattern 3-5/8" x 3-5/8"
  • Voltage Compatibility 115, 120, 115/208-230, 115/230, 120/240
  • Motor Service Factor 1.00

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list