Skip Content
Discontinued with Replacement
BLOWER MOTOR,3/4 HP,1075/3,208-230 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

BLOWER MOTOR,3/4 HP,1075/3,208-230

CENTURY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOS4KA39
  • Mfr. Model # 4KA39
  • UNSPSC # 26101601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 19.0 lbs
Suggested Replacement Product
MOTOR BLOWER 3/4 HP 208-230V

Your Price: NA

Technical Specs

  • Full Load Amps 5.0
  • Application Blowers, Fans and Air Circulators
  • HP 3/4
  • Item Direct Drive Blower Motor
  • Nameplate RPM 1075
  • Phase 1
  • RPM Range 1001-1100
  • Shaft Length 4"
  • Standards UL Recognized, CSA Certified
  • Frame 48Y
  • Hz 60
  • Voltage 208-230
  • Length Less Shaft 6-5/8"
  • Shaft Dia. 1/2"
  • Stud Size #8-32
  • Max. Ambient Temp. 40 Degrees C
  • Ring to Ring Center 6-3/16"
  • Resilient Ring Dia. 2-1/4"
  • Motor Shaft Rotation CW/CCW
  • Motor Shaft Design Flat
  • No. of Speeds 3
  • Capacitor Required 2MDV7
  • Duty Continuous
  • Body Dia. 5-5/8"
  • Motor Application HVAC/R
  • Motor Sub Application Direct Drive Fan/Blower
  • Motor Design Permanent Split Capacitor
  • Motor Thermal Protection Auto
  • Motor Mounting Type Stud
  • Motor Mounting Position All Angle
  • Motor Enclosure Design Open Air-Over
  • Motor Bearings Sleeve
  • Motor Service Factor 1.00
  • Mounting Stud Pattern 3-5/8" x 3-5/8"
  • Ins. Class B
  • Voltage Compatibility 115/208-230, 208-230, 208-240

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list