BLOWER MOTOR,1/5 TO 1/2 HP,825 RPM, close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

BLOWER MOTOR,1/5 TO 1/2 HP,825 RPM,

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE5RHU1
  • Mfr. Model # 5RHU1
  • UNSPSC # 26101602
  • CATALOGUE PAGE # 1499
  • Shipping Weight 0.8 lbs

Technical Specs

  • Full Load Amps 3.3
  • Application OEM Direct Drive Fan and Blower Motors
  • HP 1/5 - 1/2
  • Item Direct-Drive Blower Motor
  • Nameplate RPM 825
  • Phase 1
  • Capacitor Required 2MDV7
  • Hz 60
  • Nominal Efficiency 58%
  • Overall Length 12-3/8"
  • Duty Continuous
  • Shaft Length 6"
  • RPM Range 700 - 980
  • Voltage 208 - 230
  • Standards UL Recognized (E37403), CSA Certified (244617)
  • Frame 48YZ
  • Shaft Dia. 1/2"
  • Bolt Circle Dia. 5-1/8"
  • Length Less Shaft 6-3/8"
  • Ring to Ring Center 5-1/2"
  • Max. Ambient Temp. 60 Degrees C
  • Body Dia. 5-5/8"
  • Resilient Ring Dia. 2-3/16"
  • No. of Speeds 3
  • Motor Bearings Ball
  • Motor Service Factor 1.00
  • Ins. Class B
  • Mounting Stud Pattern 3-5/8" x 3-5/8"
  • Motor Application HVAC/R
  • Motor Sub Application Direct Drive Fan/Blower
  • Motor Design Permanent Split Capacitor
  • Motor Mounting Type Stud
  • Motor Shaft Rotation CW/CCW
  • Motor Mounting Position All Angle
  • Motor Thermal Protection Auto
  • Motor Enclosure Design Open Air-Over
  • Motor Shaft Design Flat
  • Voltage Compatibility 115/208-230, 208-230, 208-240

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list