Skip Content
BLOWER MOTOR,1/3 HP,1725,115 V,48, close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

BLOWER MOTOR,1/3 HP,1725,115 V,48,

CENTURY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOS889A
  • Mfr. Model # 889A
  • UNSPSC # 26101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 14.05 lbs

Technical Specs

  • Full Load Amps 6.1
  • HP 1/3
  • Item Belt Drive Motor
  • Nameplate RPM 1725
  • Phase 1
  • Hz 60
  • Overall Length 9-1/2"
  • RPM Range 1701-1800
  • Shaft Length 1-1/2"
  • Voltage 115
  • Standards UL Recognized (E46412/E44549), CSA Certified (LR43341/LR4642)
  • Shaft Dia. 1/2"
  • Frame 48
  • Length Less Shaft 8"
  • Max. Ambient Temp. 40 Degrees C
  • Motor Application HVAC/R
  • No. of Speeds 1
  • Motor Shaft Rotation CW/CCW
  • Duty Continuous
  • Body Dia. 5-5/8"
  • Motor Mounting Type Rigid Base
  • Motor Sub Application Belt Drive Fan/Blower
  • Motor Design Split-Phase
  • Motor Mounting Position All Angle
  • Motor Thermal Protection Auto
  • Motor Enclosure Design Open Dripproof
  • Voltage Compatibility 115, 120, 115/208-230, 115/230, 120/240
  • Motor Service Factor 1.35
  • Motor Frame Material Steel
  • Ins. Class B
  • Motor Bearings Ball

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list