BLOWER MOTOR,1/2-1/5 HP,460V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

BLOWER MOTOR,1/2-1/5 HP,460V

CENTURY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOSORM4659BF
  • Mfr. Model # ORM4659BF
  • UNSPSC # 26101601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 19.05 lbs

Technical Specs

  • Application Blowers, Fans and Air Circulators
  • Full Load Amps 1.5
  • HP 1/2 - 1/5
  • Includes Reversing Plug
  • Item Direct Drive Blower Motor
  • Nameplate RPM 1075
  • Phase 1
  • Hz 60
  • RPM Range 1001-1100
  • Overall Length 12-1/8"
  • Manufacturers Warranty Length 1 yr.
  • Voltage 460
  • Shaft Length 5-1/2"
  • Frame 48Y
  • Standards UL Recognized, CSA Certified
  • Stud Size #8-32
  • Shaft Dia. 1/2"
  • Length Less Shaft 5-3/8"
  • Motor Shaft Rotation CW/CCW
  • Motor Shaft Design Flat
  • Max. Ambient Temp. 70 Degrees C
  • No. of Speeds 1
  • Capacitor Required 2MDV7
  • Duty Continuous
  • Bolt Circle Dia. 5-1/8"
  • Body Dia. 5-11/16"
  • Motor Application HVAC/R
  • Motor Sub Application Direct Drive Fan/Blower
  • Motor Design Permanent Split Capacitor
  • Motor Mounting Type Stud
  • Motor Mounting Position Horizontal
  • Motor Thermal Protection Auto
  • Motor Enclosure Design Totally Enclosed Air-Over
  • Motor Bearings Ball
  • Mounting Stud Location Both Ends
  • Motor Service Factor 1.00
  • Ins. Class F
  • Mounting Stud Pattern 3-5/8" x 3-5/8"
  • Mounting Stud Length 7/8", 1-1/8"
  • Voltage Compatibility 460, 208-230/460

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list