Skip Content
BLOWER LOW PROFILE 115 VOLT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BLOWER LOW PROFILE 115 VOLT

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE1TDU7
  • Mfr. Model # 1TDU7
  • UNSPSC # 40101601
  • CATALOGUE PAGE # 1447
  • Shipping Weight 6.23 lbs

Product Details

Low profile blower, forward curve, direct drive, wheel diameter 2-1/2 inches, CFM @ 0.000-In SP 127, voltage 115, 60 Hz, single phase, full load amps 0.39, RPM 3200, max inlet temperature 104 degree Fahrenheit, overall height 3-7/8 inch.

Technical Specs

  • CFM @ 0.000-In. SP 127
  • Bearing Type Ball
  • CFM @ 0.200-In. SP 105
  • CFM @ 0.150-In. SP 110
  • Full Load Amps 0.39
  • CFM @ 0.100-In. SP 119
  • Overall Depth 3-5/8"
  • Phase 1
  • Item OEM Blower
  • Dimension B 3-7/8"
  • Drive Type Direct
  • Housing Material Rolled Steel
  • Housing Finish Flat
  • Hz 50/60
  • Motor Enclosure Open
  • RPM 3,200
  • Overall Width 14-5/8"
  • Mounting Position All Position
  • Overall Height 3-7/8"
  • Wheel Type Forward Curve
  • Agency Compliance UL Recognized US and Canada (E47479), CE
  • Replaces 4C825
  • Motor Insulation Class B
  • Dimension A 3-5/8"
  • Dimension D 1-1/8"
  • Dimension C 4-11/16"
  • Dimension E 8-13/16"
  • Dimension F 4-5/8"
  • Dimension G 3-3/8"
  • Lead Length 17"
  • Dimension J 5/16"
  • Dimension H 14-1/2"
  • Inlet Dia. 2-1/8"
  • Max. Ambient Temp. 104 Degrees F
  • Max. Inlet Temp. 104 Degrees F
  • Outlet Height 1-1/16"
  • Outlet Width 4-9/16"
  • Blower Thermal Protection Auto
  • Blower Conduit Box No
  • Blower Item Low Profile Blower
  • Blower Wheel Diameter 2-1/2"
  • Blower Voltage 115VAC
  • Blower Motor Type Permanent Split Capacitor
  • Blower Wheel Width 1-7/8"
  • Housing Colour Black
  • Blower Outlet Shape Rectangular
  • With Flange No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list