BLOWER KIT ELEC EXPLOSION PRF close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BLOWER KIT ELEC EXPLOSION PRF

AIR SYSTEMS INTERNATIONAL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ASISVB-E8XCUP
  • Mfr. Model # SVB-E8XCUP
  • UNSPSC # 40101601
  • CATALOGUE PAGE # 2567
  • Shipping Weight 130.0 lbs

Product Details

Confined space explosion-proof electric blower kit with 3/4 HP motor, 115 volts AC, 12 amps, explosion proof switch installed, 1570 cfm free air, industrial saddle vent, 6 and 15 foot ducts, duct canister, universal mount and 90 degree elbow.

Technical Specs

  • Height 37"
  • HP 3/4
  • Item Confined Space Blower Kit
  • Includes Grounding Lug, Conductive Housing, and Aluminum Blower Wheel, 6 ft. Conductive Duct, 15 ft. Conductive Duct, Conductive Saddle Vent(R), Universal Mount, Duct Carrier, and 90 Degrees Conductive Elbow
  • Length 46"
  • Width 25"
  • Duct Dia. 8"
  • Material Plastic Housing/Steel Frame
  • Maximum Flow in Free Air 1,570 CFM
  • Standards CSA Approved

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list