BLOWER,INLINE,D/D,560 CFM,115 V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

BLOWER,INLINE,D/D,560 CFM,115 V

FANTECH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6KVZ5
  • Mfr. Model # 6KVZ5
  • UNSPSC # 40101601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 31.0 lbs

Technical Specs

  • Bearing Type Sealed Ball
  • CFM @ 0.000-In. SP 560
  • CFM @ 0.250-In. SP 499
  • CFM @ 0.375-In. SP 467
  • CFM @ 0.500-In. SP 434
  • CFM @ 0.125-In. SP 530
  • CFM @ 1.000-In. SP 300
  • CFM @ 0.750-In. SP 368
  • CFM @ 1.500-In. SP 191
  • Full Load Amps 1.30
  • CFM @ 2.000-In. SP 119
  • Height (In.) 9-3/8
  • Includes Integral Duct Flanges
  • Item Inline Duct Blower
  • Motor RPM 2950
  • Outlet Height (In.) 7-3/4
  • Outlet Width (In.) 15-3/4
  • Wheel Dia. (In.) 16
  • Phase 1
  • Width (In.) 17-3/8
  • Drive Type Direct
  • Type Direct Drive Centrifugal
  • Blower RPM 2950
  • Housing Material Galvanized Steel
  • Hz 60
  • Motor Enclosure Totally Enclosed Nonventilated
  • Speed Control 1DGV1
  • Motor Type Permanent Split Capacitor
  • Voltage 115
  • Wheel Type Backward Curve
  • CFM @ 1.250-In. SP 240
  • Agency Compliance cULus, AMCA Air & Sound Compliant
  • Max. Inlet Temp. (Deg. F) 140
  • Wheel Material Plastic
  • Inlet Width (In.) 15-3/4
  • Max. Depth (In.) 19-3/4
  • Inlet Height (In.) 7-3/4
  • Sones @ 0.500-In. SP @ 5 Ft. 13.0

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list