Skip Content
BLOWER,INLINE,D/D,309 CFM,115 V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BLOWER,INLINE,D/D,309 CFM,115 V

FANTECH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6KVZ4
  • Mfr. Model # 6KVZ4
  • UNSPSC # 40101601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 18.35 lbs

Technical Specs

  • CFM @ 0.250-In. SP 262
  • CFM @ 0.000-In. SP 309
  • Bearing Type Sealed Ball
  • CFM @ 0.375-In. SP 238
  • CFM @ 0.500-In. SP 214
  • CFM @ 0.125-In. SP 287
  • CFM @ 0.750-In. SP 171
  • Height (In.) 7-5/8
  • CFM @ 1.000-In. SP 133
  • Full Load Amps 0.74
  • CFM @ 1.500-In. SP 75
  • Includes Integral Duct Flanges
  • Item Inline Duct Blower
  • Motor RPM 2550
  • Outlet Width (In.) 11-7/8
  • Outlet Height (In.) 5-7/8
  • Wheel Dia. (In.) 12
  • Phase 1
  • Type Direct Drive Centrifugal
  • Width (In.) 13-5/8
  • Blower RPM 2550
  • Drive Type Direct
  • Housing Material Galvanized Steel
  • Motor Type Permanent Split Capacitor
  • Speed Control 1DGV1
  • Hz 60
  • Motor Enclosure Totally Enclosed Nonventilated
  • Voltage 115
  • CFM @ 1.250-In. SP 101
  • Wheel Type Backward Curve
  • Agency Compliance cULus, AMCA Air & Sound Compliant
  • Max. Depth (In.) 15-3/4
  • Max. Inlet Temp. (Deg. F) 140
  • Wheel Material Plastic
  • Inlet Width (In.) 11-7/8
  • Inlet Height (In.) 5-7/8
  • Sones @ 0.500-In. SP @ 5 Ft. 8.0

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list