BLOWER,INDUCED DRAFT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

BLOWER,INDUCED DRAFT

TJERNLUND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4KA72
  • Mfr. Model # 4KA72
  • UNSPSC # 40101601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 13.2 lbs

Technical Specs

  • CFM @ 0.000-In. SP 110/110/110/110
  • BtuH Input 25-100
  • CFM @ 0.500-In. SP 85/68/57/40
  • Application Used for Side Wall Venting Commercial Natural Gas or LP Fired Equipment Including Boilers, Water Heaters and Unit Heaters.
  • CFM @ 0.700-In. SP 72/10/-/-
  • Depth (In.) 7
  • CFM @ 1.000-In. SP 10/-/-/-
  • Duct Temp. Deg. (F) 70,300,400,500
  • Inlet and Outlet Dia. (In.) 4
  • Includes UC1 Interlock Control, Fan Proving Switch, Adjustable Damper, Vibration Isolators
  • Height (In.) 7-7/8
  • Item Induced Draft Blower
  • Type High Temperature
  • Remarks View Catalog Page For Selection Criteria
  • Width (In.) 10-1/4
  • Watts 95
  • Agency Compliance ETL Listed to UL378 and CAN3-B255-M81
  • Voltage 115
  • Construction Material Aluminized Steel Housing and Blower Wheel
  • CFM @ 1.40-In. SP -/-/-/-
  • Max. Pipe Length 400 100
  • Max. Pipe Length 300 100
  • Max. Pipe Length 500 100
  • Amps 1.26

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list