Skip Content
BLOWER IND HI PRES 9X1/2IN WHEEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

BLOWER IND HI PRES 9X1/2IN WHEEL

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DMD2C820
  • Mfr. Model # 2C820
  • UNSPSC # 40101601
  • CATALOGUE PAGE # 1453
  • Shipping Weight 16.4 lbs

Product Details

High pressure, direct drive radial blade blower, blower less motor, wheel diameter 9 inches: bore 1/2 inch, dBA at 5 feet #77, motor frame 48, ratings at motor HP 1/2, phase 1.

Technical Specs

  • Bearing Type Ball in Motor
  • Dimension B (In.) 8
  • Depth (In.) 12-3/4
  • Dimension A (In.) 12-1/8
  • Dimension C (In.) 3-1/2
  • Dimension D (In.) 3-1/2
  • Dimension E (In.) 5-5/8
  • Dimension F (In.) 7
  • Dimension H (In.) 6-3/8
  • Dimension G (In.) 1/2
  • Dimension L (In.) 6-3/4
  • Dimension J (In.) 5-3/4
  • Dimension R (In.) 7-1/2
  • Height (In.) 17
  • Item High Pressure Blower
  • Inlet Dia. (In.) 5
  • Phase 1
  • Type Less Motor
  • Wheel Width (In.) 2-13/16
  • Width (In.) 13-5/8
  • Wheel Dia. (In.) 9
  • Wheel Bore (In.) 1/2
  • Dimension O (In.) 12-3/4
  • Dimension P (In.) 5
  • Dimension K (In.) 6-7/8
  • Housing Material Steel
  • Dimension S (In.) 6-3/8
  • Max. Ambient Temp. (F) 104 Degrees
  • Motor Frame 48
  • Housing Finish Gray Polyester Epoxy
  • Agency Compliance AMCA Air
  • Max. Inlet Temp. (Deg. F) 180 Degrees
  • Wheel Material Aluminium
  • Discharge Height (In.) 3-1/2
  • Discharge Width (In.) 3-1/2
  • CFM @ 1.000-In. SP #

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list