BLOWER IND HI PRES 10-5/8IN WHEEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BLOWER IND HI PRES 10-5/8IN WHEEL

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DMD4C108
  • Mfr. Model # 4C108
  • UNSPSC # 40101601
  • CATALOGUE PAGE # 1453
  • Shipping Weight 23.2 lbs

Product Details

High pressure, direct drive radial blade blower, wheel diameter 10-5/8 inches: bore 5/8 inch, 84 dBA at 5 feet, 56 motor frame, 1-1/2 inches rating at motor hp, phase 3.

Technical Specs

  • Depth (In.) 14
  • Dimension A (In.) 14-3/4
  • Bearing Type Ball in Motor
  • Dimension B (In.) 9
  • Dimension C (In.) 4
  • Dimension D (In.) 3-1/2
  • Dimension E (In.) 6-7/8
  • Dimension H (In.) 7-1/4
  • Dimension G (In.) 3/4
  • Dimension F (In.) 7-1/2
  • Dimension J (In.) 6-1/2
  • Dimension R (In.) 8-5/8
  • Dimension L (In.) 7-5/8
  • Inlet Dia. (In.) 6
  • Height (In.) 20-1/8
  • Type Less Motor
  • Phase 1
  • Item High Pressure Blower
  • Wheel Bore (In.) 5/8
  • Wheel Dia. (In.) 10-9/16
  • Wheel Width (In.) 3
  • Dimension O (In.) 14
  • Width (In.) 15-5/8
  • Dimension K (In.) 8
  • Dimension S (In.) 8-1/4
  • Dimension P (In.) 6
  • Housing Finish Gray Polyester Epoxy
  • Housing Material Steel
  • Max. Ambient Temp. (F) 104 Degrees
  • Agency Compliance AMCA Air
  • Motor Frame 56
  • Max. Inlet Temp. (Deg. F) 180 Degrees
  • Discharge Width (In.) 3-1/2
  • Wheel Material Aluminium
  • Discharge Height (In.) 4
  • CFM @ 1.000-In. SP #
  • CFM @ 2.000-In. SP #
  • CFM @ 3.000-In. SP #

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list