Skip Content
BLOWER IND DIR DR RAD BLD 13-1/2IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BLOWER IND DIR DR RAD BLD 13-1/2IN

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DMD4C121
  • Mfr. Model # 4C121
  • UNSPSC # 40101601
  • CATALOGUE PAGE # 1451
  • Shipping Weight 87.7 lbs

Product Details

Direct drive radial blade industrial blower, wheel diameter 13-1/2 inches: width 8-1/8 inches: bore 7/8 inch, inlet diameter 14-1/2 inches, outlet height 14-5/8 inches: width 10-3/4 inches, overall height 28 inches: width 23 inches: depth 23 inches.

Technical Specs

  • Bearing Type Ball in Motor
  • Height (In.) 28
  • Depth (In.) 23
  • Inlet Dia. (In.) 14-1/2
  • Motor HP 2
  • Item Blower
  • Type Less Motor
  • Wheel Bore (In.) 7/8
  • Wheel Dia. (In.) 13-1/2
  • Wheel Width (In.) 8-1/8
  • Width (In.) 23
  • Blower RPM 1,725
  • Housing Finish Gray Polyester Epoxy
  • Max. Ambient Temp. (F) 104 Degrees
  • Housing Material Steel
  • Agency Compliance AMCA AIR
  • Rotation CW
  • Max. Inlet Temp. (Deg. F) 180 Degrees
  • Discharge Height (In.) 14-5/8
  • Discharge Width (In.) 10-3/4
  • Wheel Material Aluminum

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list