Skip Content
BLOWER IND 9IN WHEEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BLOWER IND 9IN WHEEL

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DMD2C938
  • Mfr. Model # 2C938
  • UNSPSC # 40101601
  • CATALOGUE PAGE # 1451
  • Shipping Weight 24.0 lbs

Product Details

Direct drive forward curve industrial blower, diameter 9 inches, wheel width 4-1/2 inches, bore 5/8 inch, inlet diameter 9 inches, outlet height 10-3/4 inches: width 6-1/2 inches, overall height 18 inches: width 16 inches, depth 15 inches.

Technical Specs

  • CFM @ 0.125-In. SP 1160
  • CFM @ 0.000-In. SP 1180
  • CFM @ 0.250-In. SP 1125
  • CFM @ 0.750-In. SP 855
  • CFM @ 0.500-In. SP 1035
  • Depth (In.) 15
  • Height (In.) 18
  • Inlet Dia. (In.) 9
  • Item Blower
  • Motor HP 1/3
  • Outlet Width (In.) 6-1/2
  • Outlet Height (In.) 10-3/4
  • Type Less Motor
  • Wheel Bore (In.) 5/8
  • Wheel Dia. (In.) 9
  • Wheel Width (In.) 4-1/2
  • Width (In.) 16
  • Housing Finish Gray Polyester Epoxy
  • Housing Material Steel
  • Max. Ambient Temp. (F) 104
  • Rotation CW Viewing Drive Side
  • Wheel Material Steel
  • Max. Inlet Temp. (Deg. F) 180
  • Blower RPM 1140
  • Motor RPM 1140

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list