BLOWER IND 10-5/8IN WHEEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

BLOWER IND 10-5/8IN WHEEL

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DMD2C890
  • Mfr. Model # 2C890
  • UNSPSC # 40101601
  • CATALOGUE PAGE # 1451
  • Shipping Weight 1.0 lbs

Product Details

Single inlet forward curve direct drive blower. Wheel diameter 10-5/8 inches. Wheel width 5-1/4 Inches. Wheel bore 5/8 inch. Inlet diameter 10 inches. Outlet height 11-3/4 inches. Outlet width 8 inches. Overall height 21 inches. Overall width 19 inches. O

Technical Specs

  • CFM @ 0.000-In. SP 1,510
  • CFM @ 0.250-In. SP 1,400
  • CFM @ 0.125-In. SP 1,450
  • CFM @ 0.750-In. SP 1,200
  • CFM @ 0.500-In. SP 1,290
  • Depth (In.) 18
  • Height (In.) 21
  • Motor HP 3/4
  • Inlet Dia. (In.) 10
  • Item Blower
  • Outlet Height (In.) 11-3/4
  • Type Less Motor
  • Outlet Width (In.) 8
  • Wheel Bore (In.) 5/8
  • Wheel Width (In.) 5-1/4
  • Wheel Dia. (In.) 10-5/8
  • Width (In.) 19
  • Housing Finish Gray Polyester Epoxy
  • Max. Ambient Temp. (F) 104
  • Housing Material Steel
  • Rotation CW Viewing Drive Side
  • CFM @ 1.250-In. SP 1,000
  • Max. Inlet Temp. (Deg. F) 180 Degrees
  • Wheel Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list