Skip Content
BLOWER HIGH TEMP230 V73 CFM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BLOWER HIGH TEMP230 V73 CFM

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE3FRG1
  • Mfr. Model # 3FRG1
  • UNSPSC # 40101601
  • CATALOGUE PAGE # 1450
  • Shipping Weight 5.45 lbs

Product Details

High temperature blower, forward curve, direct crive. Wheel diameter 4-9/16 inches, CFM @ 0.000-In. SP 102, voltage 230, 50/60 Hz, single phase. Full load amps 0.25, RPM 2550. Maximum inlet temperature 450 degrees F. Overall height 7-3/8 inches, overall w

Technical Specs

  • CFM @ 0.000-In. SP 102
  • Bearing Type Ball
  • CFM @ 0.100-In. SP 99
  • CFM @ 0.200-In. SP 96
  • CFM @ 0.400-In. SP 92
  • CFM @ 0.300-In. SP 94
  • CFM @ 0.500-In. SP 90
  • CFM @ 0.700-In. SP 83
  • CFM @ 0.800-In. SP 80
  • Item OEM Blower
  • CFM @ 0.600-In. SP 86
  • Full Load Amps 0.25
  • Phase 1
  • Overall Depth 7"
  • Dimension B 7-3/8"
  • Drive Type Direct
  • Housing Finish Flat
  • Housing Material Rolled Steel
  • Hz 50/60
  • Motor Enclosure Open
  • Mounting Position All Position
  • Overall Width 5-3/8"
  • Overall Height 7-3/8"
  • RPM 2,550
  • Dimension A 7"
  • Motor Insulation Class B
  • Wheel Type Forward Curve
  • Agency Compliance UL Recognized US and Canada (E47479), CE
  • Dimension C 5-3/8"
  • Lead Length 13"
  • Dimension F 3-3/8"
  • Inlet Dia. 4-3/4"
  • Max. Inlet Temp. 104 Degrees F
  • Max. Ambient Temp. 104 Degrees F
  • Outlet Height 2-9/16"
  • Outlet Width 1-11/16"
  • Blower Thermal Protection Auto
  • Blower Conduit Box Yes
  • Blower Voltage 230VAC
  • Blower Item High Temperature Blower
  • Blower Wheel Diameter 4-9/16"
  • Blower Motor Type Permanent Split Capacitor
  • Blower Wheel Width 1-7/8"
  • Housing Colour Black
  • Dimension E 10-7/8"
  • With Flange No
  • Blower Outlet Shape Rectangular

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list