Skip Content
BLOWER HIGH TEMP230 V309 CFM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BLOWER HIGH TEMP230 V309 CFM

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE3FRG4
  • Mfr. Model # 3FRG4
  • UNSPSC # 40101601
  • CATALOGUE PAGE # 1450
  • Shipping Weight 10.93 lbs

Product Details

High temperature blower, forward curve, direct drive. Wheel diameter 6-3/16 inch, CFM @ 0.000-In. SP 309, voltage 230, 50/60 Hz, single phase. Full load amps 0.44, RPM 1640. Maximum inlet temperature 450 degrees F. Overall height 10 inches, overall width

Technical Specs

  • CFM @ 0.100-In. SP 290
  • Bearing Type Ball
  • CFM @ 0.000-In. SP 309
  • CFM @ 0.300-In. SP 260
  • CFM @ 0.200-In. SP 280
  • CFM @ 0.400-In. SP 245
  • CFM @ 0.500-In. SP 230
  • CFM @ 0.600-In. SP 210
  • CFM @ 0.800-In. SP 75
  • CFM @ 0.700-In. SP 140
  • Full Load Amps 0.44
  • Includes Discharge Mounting Flange
  • Phase 1
  • Overall Depth 10-3/8"
  • Item OEM Blower
  • Dimension K 5-5/8"
  • Dimension X 2-1/4"
  • Dimension Y 5"
  • Dimension Z 2-13/16"
  • Dimension B 10"
  • Housing Finish Flat
  • Housing Material Rolled Steel
  • Drive Type Direct
  • Hz 50/60
  • Overall Width 8-11/16"
  • Motor Enclosure Open
  • Mounting Position All Position
  • Overall Height 10"
  • RPM 1,640
  • Wheel Type Forward Curve
  • Motor Insulation Class B
  • Dimension C 8-11/16"
  • Dimension A 10-3/8"
  • Agency Compliance UL Recognized US and Canada (E47479), CE
  • Dimension F 3-5/16"
  • Dimension J 4-1/2"
  • Lead Length 13"
  • Inlet Dia. 6-1/2"
  • Max. Ambient Temp. 104 Degrees F
  • Max. Inlet Temp. 104 Degrees F
  • Outlet Height 4-1/4"
  • Outlet Width 3-13/16"
  • Blower Conduit Box Yes
  • Blower Item High Temperature Blower
  • Blower Motor Type Permanent Split Capacitor
  • Blower Voltage 230VAC
  • Blower Wheel Width 1-7/8"
  • Blower Thermal Protection Auto
  • Blower Wheel Diameter 6-3/16"
  • Housing Colour Black
  • Dimension E 10-7/8"
  • With Flange Yes
  • Blower Outlet Shape Rectangular

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list