Skip Content
BLOWER HIGH TEMP 115 VOLT 227 CFM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BLOWER HIGH TEMP 115 VOLT 227 CFM

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE1TDV3
  • Mfr. Model # 1TDV3
  • UNSPSC # 40101601
  • CATALOGUE PAGE # 1450
  • Shipping Weight 8.94 lbs

Product Details

High temperature blower. Externally mounted cooling fan (between motor and blower wheel) keeps motor cooler for a longer service life. Durable motor/blower design features ball bearings, cast aluminum end shield, rolled steel body, and a steel cooling fan

Technical Specs

  • Bearing Type Ball
  • CFM @ 0.000-In. SP 227
  • CFM @ 0.200-In. SP 195
  • CFM @ 0.300-In. SP 180
  • CFM @ 0.100-In. SP 210
  • CFM @ 0.400-In. SP 162
  • CFM @ 0.500-In. SP 110
  • Full Load Amps 0.58
  • Includes Discharge Mounting Flange
  • Item OEM Blower
  • Overall Depth 8-5/8"
  • Phase 1
  • Dimension K 5"
  • Dimension X 2-3/16"
  • Dimension Y 4-3/8"
  • Dimension Z 2-1/2"
  • Hz 50/60
  • Dimension B 9-7/16"
  • Drive Type Direct
  • Housing Material Rolled Steel
  • Housing Finish Falt
  • Motor Enclosure Open
  • Mounting Position All Position
  • Overall Width 8-5/8"
  • Overall Height 9-7/16"
  • RPM 1700
  • Motor Insulation Class B
  • Wheel Type Forward Curve
  • Agency Compliance Ul Recognized Us and Canada (e47479), Ce
  • Replaces 4C942
  • Dimension A 8-7/8"
  • Dimension C 8-5/8"
  • Dimension F 3-5/16"
  • Dimension J 4-7/16"
  • Lead Length 13"
  • Inlet Dia. 5-5/16"
  • Max. Inlet Temp. 450 Degrees F
  • Max. Ambient Temp. 104 Degrees F
  • Outlet Height 3-7/16"
  • Outlet Width 3-3/4"
  • Housing Colour Black
  • With Flange Yes
  • Blower Conduit Box Yes
  • Blower Item High Temperature Blower
  • Blower Motor Type Permanent Split Capacitor
  • Blower Outlet Shape Rectangular
  • Blower Thermal Protection Auto
  • Blower Voltage 115VAC
  • Blower Wheel Diameter 5-1/8"
  • Blower Wheel Width 1-7/8"
  • Dimension E 10-7/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list