Skip Content
BLOWER HIGH TEMP 115 VOLT 102 CFM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BLOWER HIGH TEMP 115 VOLT 102 CFM

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE1TDV1
  • Mfr. Model # 1TDV1
  • UNSPSC # 40101601
  • CATALOGUE PAGE # 1450
  • Shipping Weight 5.28 lbs

Product Details

High temperature blower. Externally mounted cooling fan (between motor and blower wheel) keeps motor cooler for a longer service life. Durable motor/blower design features ball bearings, cast aluminum end shield, rolled steel body, and a steel cooling fan

Technical Specs

  • Bearing Type Ball
  • CFM @ 0.000-In. SP 101
  • CFM @ 0.100-In. SP 99
  • CFM @ 0.200-In. SP 96
  • CFM @ 0.300-In. SP 94
  • CFM @ 0.400-In. SP 92
  • CFM @ 0.500-In. SP 90
  • CFM @ 0.600-In. SP 86
  • CFM @ 0.700-In. SP 83
  • Full Load Amps 0.52
  • Item OEM Blower
  • CFM @ 0.800-In. SP 80
  • Phase 1
  • Overall Depth 7"
  • Housing Finish Falt
  • Dimension B 7-3/8"
  • Drive Type Direct
  • Housing Material Rolled Steel
  • Hz 50/60
  • Mounting Position All Position
  • Motor Enclosure Open
  • Overall Height 7-3/8"
  • Overall Width 5-1/8"
  • RPM 2380
  • Agency Compliance Ul Recognized Us and Canada (e47479), Ce
  • Wheel Type Forward Curve
  • Replaces 4C723
  • Motor Insulation Class B
  • Dimension A 7"
  • Dimension C 5-1/8"
  • Dimension F 3-3/8"
  • Lead Length 13"
  • Max. Ambient Temp. 104 Degrees F
  • Inlet Dia. 4-3/4"
  • Max. Inlet Temp. 450 Degrees F
  • Outlet Height 2-9/16"
  • Outlet Width 1-11/16"
  • Housing Colour Black
  • With Flange No
  • Blower Item High Temperature Blower
  • Blower Conduit Box Yes
  • Blower Motor Type Permanent Split Capacitor
  • Blower Thermal Protection Auto
  • Blower Wheel Diameter 4-9/16"
  • Blower Outlet Shape Rectangular
  • Blower Voltage 115VAC
  • Blower Wheel Width 1-7/8"
  • Dimension E 10-7/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list