BLOWER HIGH OUTPUT 20IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BLOWER HIGH OUTPUT 20IN

ALLEGRO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ALO9525-50
  • Mfr. Model # 9525-50
  • UNSPSC # 40101601
  • CATALOGUE PAGE # 2571
  • Shipping Weight 93.0 lbs

Product Details

21" and 20" Large Blowers. For very large confined spaces, these large axial blowers deliver high output for drawing or pushing air. The durable and tough metal housing is designed for easy stacking for multiple blower use.

Technical Specs

  • HP 2
  • Type Standard Units
  • Item 20" High Output 2 HP 21 A/115/230 V 7,500/6,700/6,130 CFM (Free Air/1 - 90 Degrees Bend/2 - 90 Degrees Bend)
  • Voltage 115 VAC
  • Maximum Flow in Free Air 7,500 CFM
  • Height 22-1/2"
  • Colour Orange
  • Includes Fan Only
  • Length 14"
  • Material Epoxy Powder Coated
  • Width 18"
  • Standards UL Recognized, CSA Certified
  • Amps 21
  • Blower/Fan Speed 3,450 RPM
  • Duct Dia. 20"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list