Skip Content
BLOWER HI PRES DIR DRIVE 13-1/2IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BLOWER HI PRES DIR DRIVE 13-1/2IN

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DMD4C330
  • Mfr. Model # 4C330
  • UNSPSC # 40101601
  • CATALOGUE PAGE # 1453
  • Shipping Weight 61.4 lbs

Product Details

High pressure, direct drive radial blade blower, wheel diameter 13-1/2 inches: bore 1-1/8 inches, 92 dBA at 5 feet, 56 motor frame, 5 inches rating at motor hp, phase 3.

Technical Specs

  • Bearing Type Ball in Motor
  • Dimension B (In.) 11-1/4
  • Depth (In.) 18-7/8
  • Dimension A (In.) 17-5/8
  • Dimension C (In.) 7-1/8
  • Dimension D (In.) 5-3/4
  • Dimension F (In.) 9-9/16
  • Dimension E (In.) 8
  • Dimension G (In.) 1
  • Dimension H (In.) 10-1/2
  • Dimension L (In.) 11
  • Dimension J (In.) 9-5/8
  • Dimension R (In.) 11-1/2
  • Height (In.) 23-1/8
  • Inlet Dia. (In.) 8
  • Item High Pressure Blower
  • Phase 3
  • Type Less Motor
  • Wheel Bore (In.) 1-1/8
  • Width (In.) 22-3/8
  • Dimension O (In.) 18-7/8
  • Dimension K (In.) 11-3/8
  • Wheel Width (In.) 4-3/8
  • Wheel Dia. (In.) 13-1/2
  • Dimension P (In.) 8
  • Dimension V (In.) 7-1/4
  • Dimension S (In.) 8-1/8
  • Housing Finish Gray Polyester Epoxy
  • Housing Material Steel
  • Agency Compliance AMCA Air
  • Motor Frame 182T/184T
  • Max. Ambient Temp. (F) 104 Degrees
  • Wheel Material Aluminium
  • Max. Inlet Temp. (Deg. F) 180 Degrees
  • Discharge Height (In.) 7-1/8
  • Discharge Width (In.) 5-3/4

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list