BLOWER HI PRES DIR DRIVE 12-1/2IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

BLOWER HI PRES DIR DRIVE 12-1/2IN

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DMD4C329
  • Mfr. Model # 4C329
  • UNSPSC # 40101601
  • CATALOGUE PAGE # 1453
  • Shipping Weight 37.0 lbs

Product Details

High pressure, direct drive radial blade blower, wheel diameter 12-1/2 inches: bore 7/8 inch, 90 dBA at 5 feet, 56 motor frame, 3 inches rating at motor hp, phase 3.

Technical Specs

  • Depth (In.) 17
  • Bearing Type Ball in Motor
  • Dimension B (In.) 11-1/4
  • Dimension C (In.) 5
  • Dimension A (In.) 17
  • Dimension D (In.) 4
  • Dimension F (In.) 9-3/4
  • Dimension E (In.) 8
  • Dimension G (In.) 3/4
  • Dimension H (In.) 8-1/4
  • Dimension J (In.) 7-1/2
  • Dimension L (In.) 9-5/8
  • Dimension R (In.) 10
  • Height (In.) 18-7/8
  • Inlet Dia. (In.) 7
  • Item High Pressure Blower
  • Phase 3
  • Type Less Motor
  • Wheel Bore (In.) 7/8
  • Wheel Dia. (In.) 12-1/2
  • Wheel Width (In.) 3
  • Width (In.) 18-5/8
  • Dimension K (In.) 9
  • Dimension P (In.) 7
  • Dimension O (In.) 17
  • Housing Finish Gray Polyester Epoxy
  • Dimension S (In.) 7-1/8
  • Max. Ambient Temp. (F) 104 Degrees
  • Housing Material Steel
  • Motor Frame 145T
  • Agency Compliance AMCA Air
  • Max. Inlet Temp. (Deg. F) 180 Degrees
  • Discharge Height (In.) 5
  • Discharge Width (In.) 4
  • Wheel Material Aluminium

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list