Skip Content
BLOWER HEAT 500F close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BLOWER HEAT 500F

MASTER APPLIANCE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MAPAH501
  • Mfr. Model # AH501
  • UNSPSC # 41102412
  • CATALOGUE PAGE # 442
  • Shipping Weight 5.0 lbs

Product Details

Continuous duty heat bower. Comes with 90 degree adjustable, nonslip stand. Easily replaceable, reinforced mica-insulated heating element. MAPAH751 requires 19 amp 5-20R receptacle. UL and C-UL listed. Brushless induction type motor. Use for heating, drying or shrinking applications.

Technical Specs

  • Application General Purpose
  • Amps AC 14 A
  • Includes Heat Blower And Stand
  • Item Heat Blower
  • Temperature Range 500 Degrees F
  • Switch Type 3 Position Toggle
  • Power Source Electric
  • Voltage 120 V
  • Watts 1680 W
  • Standards UL and cUL Listed
  • Temp. Lock No
  • Air Volume 47 CFM
  • Heating Element Material Mica Insulated
  • Stand Included Yes
  • Temp. Settings Fixed
  • Brushless Motor Yes
  • Case Included No
  • ESD Safe No
  • Corded/Cordless Corded
  • Heat Gun Handle Style Loop
  • Heat Gun Product Grouping Heat Blowers
  • LCD Display No
  • Heat Control Switch None

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list