Skip Content
BLOWER,FLEX MNT,250 CFM,24 VDC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

BLOWER,FLEX MNT,250 CFM,24 VDC

JABSCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5PHE0
  • Mfr. Model # 5PHE0
  • UNSPSC # 40101601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.49 lbs

Technical Specs

  • CFM @ 0.000-In. SP 250
  • Bearing Type Sleeve
  • CFM @ 0.100-In. SP 245
  • CFM @ 0.150-In. SP 243
  • CFM @ 0.300-In. SP 240
  • CFM @ 0.200-In. SP 241
  • CFM @ 0.400-In. SP 238
  • CFM @ 0.500-In. SP 230
  • CFM @ 0.600-In. SP 225
  • CFM @ 0.700-In. SP 215
  • CFM @ 0.900-In. SP 209
  • CFM @ 1.000-In. SP 200
  • CFM @ 0.800-In. SP 212
  • CFM @ 1.200-In. SP 185
  • CFM @ 2.000-In. SP 115
  • CFM @ 1.600-In. SP 155
  • Full Load Amps 5.3
  • Includes Mounting Bracket
  • Housing Finish Black
  • Drive Type Direct
  • Housing Material Dielectrite 44-10 HG
  • Item DC Blower
  • Motor Enclosure Totally Enclosed
  • RPM 2500
  • Agency Compliance NMMA / CE and ISO 8846
  • Motor Insulation Class A
  • Wheel Type Forward Curve
  • Blower Conduit Box No
  • Blower Motor Type Wound Field DC
  • Blower Thermal Protection No Thermal Protection
  • Blower Voltage 24VDC
  • Blower Wheel Width 2-1/2"
  • Blower Wheel Diameter 4"
  • Overall Depth 9-3/16"
  • Housing Colour Black
  • Mounting Position Multi Positional
  • Overall Height 9-5/8"
  • Overall Width 9-1/8"
  • Max. Ambient Temp. 130 Degrees F
  • Lead Length 15"
  • Inlet Dia. 4"
  • Max. Inlet Temp. 130 Degrees F
  • Blower Outlet Shape Round
  • Outlet Dia. 4"
  • With Flange No
  • Blower Item Plastic Blower

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list