Skip Content
BLOWER,FLEX MNT,250 CFM,12 VDC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BLOWER,FLEX MNT,250 CFM,12 VDC

JABSCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5PHD9
  • Mfr. Model # 5PHD9
  • UNSPSC # 40101601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.51 lbs

Technical Specs

  • Bearing Type Sleeve
  • CFM @ 0.100-In. SP 245
  • CFM @ 0.000-In. SP 250
  • CFM @ 0.150-In. SP 243
  • CFM @ 0.200-In. SP 241
  • CFM @ 0.300-In. SP 240
  • CFM @ 0.500-In. SP 230
  • CFM @ 0.400-In. SP 238
  • CFM @ 0.600-In. SP 225
  • CFM @ 0.700-In. SP 215
  • CFM @ 0.800-In. SP 212
  • CFM @ 1.000-In. SP 200
  • CFM @ 0.900-In. SP 209
  • CFM @ 1.600-In. SP 155
  • CFM @ 1.200-In. SP 185
  • Full Load Amps 10.0
  • Includes Mounting Bracket
  • CFM @ 2.000-In. SP 115
  • Item DC Blower
  • Housing Finish Black
  • Drive Type Direct
  • Housing Material Dielectrite 44-10 HG
  • Motor Enclosure Totally Enclosed
  • RPM 2500
  • Agency Compliance NMMA / CE and ISO 8846
  • Motor Insulation Class A
  • Wheel Type Forward Curve
  • Blower Motor Type Wound Field DC
  • Blower Conduit Box No
  • Blower Voltage 12VDC
  • Blower Thermal Protection No Thermal Protection
  • Blower Wheel Diameter 4"
  • Blower Wheel Width 2-1/2"
  • Overall Depth 9-3/16"
  • Housing Colour Black
  • Overall Height 9-5/8"
  • Mounting Position Multi Positional
  • Overall Width 9-1/8"
  • Lead Length 15"
  • Inlet Dia. 4"
  • Max. Ambient Temp. 130 Degrees F
  • Max. Inlet Temp. 130 Degrees F
  • Outlet Dia. 4"
  • With Flange No
  • Blower Item Plastic Blower
  • Blower Outlet Shape Round

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list