Skip Content
BLOWER,FLEX MNT,150 CFM,24 VDC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

BLOWER,FLEX MNT,150 CFM,24 VDC

JABSCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5PHD8
  • Mfr. Model # 5PHD8
  • UNSPSC # 40101601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.76 lbs

Technical Specs

  • Bearing Type Sleeve
  • CFM @ 0.200-In. SP 131
  • CFM @ 0.150-In. SP 133
  • CFM @ 0.100-In. SP 135
  • CFM @ 0.000-In. SP 150
  • CFM @ 0.300-In. SP 130
  • CFM @ 0.400-In. SP 125
  • CFM @ 0.500-In. SP 120
  • CFM @ 0.600-In. SP 117
  • CFM @ 0.700-In. SP 114
  • CFM @ 0.900-In. SP 100
  • CFM @ 1.000-In. SP 90
  • CFM @ 1.200-In. SP 80
  • CFM @ 0.800-In. SP 110
  • CFM @ 1.600-In. SP 55
  • CFM @ 2.000-In. SP 20
  • Full Load Amps 3.3
  • Includes Mounting Bracket
  • Item DC Blower
  • Drive Type Direct
  • Housing Finish Black
  • Housing Material Glass Filled Polypropylene
  • Motor Enclosure Totally Enclosed
  • RPM 2500
  • Agency Compliance NMMA / CE and ISO 8846
  • Wheel Type Forward Curve
  • Motor Insulation Class A
  • Blower Conduit Box No
  • Blower Item Plastic Blower
  • Blower Motor Type Wound Field DC
  • Blower Thermal Protection No Thermal Protection
  • Blower Wheel Diameter 3-1/4"
  • Blower Wheel Width 1-3/4"
  • Blower Voltage 24VDC
  • Overall Depth 7-7/8"
  • Housing Colour Black
  • Overall Height 9-1/4"
  • Mounting Position Multi Positional
  • Overall Width 7-7/8"
  • Inlet Dia. 3"
  • Max. Ambient Temp. 130 Degrees F
  • Lead Length 15"
  • Max. Inlet Temp. 130 Degrees F
  • With Flange No
  • Outlet Dia. 3"
  • Blower Outlet Shape Round

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list