Skip Content
BLOWER,FLEX MNT,140 CFM,115 V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

BLOWER,FLEX MNT,140 CFM,115 V

JABSCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5PHD6
  • Mfr. Model # 5PHD6
  • UNSPSC # 40101601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.15 lbs

Technical Specs

  • Bearing Type Sleeve
  • CFM @ 0.000-In. SP 150
  • CFM @ 0.100-In. SP 135
  • CFM @ 0.150-In. SP 133
  • CFM @ 0.200-In. SP 131
  • CFM @ 0.500-In. SP 120
  • CFM @ 0.300-In. SP 130
  • CFM @ 0.700-In. SP 114
  • CFM @ 0.400-In. SP 125
  • CFM @ 0.600-In. SP 117
  • CFM @ 0.900-In. SP 100
  • CFM @ 0.800-In. SP 110
  • CFM @ 1.200-In. SP 80
  • CFM @ 1.000-In. SP 90
  • CFM @ 1.600-In. SP 55
  • CFM @ 2.000-In. SP 20
  • Includes Mounting Bracket
  • Full Load Amps 0.80
  • Item Shaded Pole Blower
  • Phase Single
  • Drive Type Direct
  • Housing Material Glass Filled Polypropylene
  • Motor Enclosure Totally Enclosed Fan Cooled
  • Hz 60
  • Housing Finish Black
  • RPM 3150
  • Wheel Type Forward Curve
  • Motor Insulation Class A
  • Blower Item Plastic Blower
  • Blower Conduit Box No
  • Blower Motor Type Shaded Pole
  • Blower Thermal Protection No Thermal Protection
  • Blower Wheel Diameter 3-1/4"
  • Blower Voltage 115VAC
  • Blower Wheel Width 1-3/4"
  • Overall Depth 7-7/8"
  • Housing Colour Black
  • Mounting Position Multi Positional
  • Overall Width 7-7/8"
  • Overall Height 9-1/4"
  • Lead Length 15"
  • Agency Compliance NMMA/USCG Regulation 183.410, ISO 9097 Marine and ISO 8846
  • Inlet Dia. 3"
  • Outlet Dia. 3"
  • Max. Ambient Temp. 130 Degrees F
  • Max. Inlet Temp. 130 Degrees F
  • With Flange No
  • Blower Outlet Shape Round

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list