Skip Content
BLOWER,FLANGE MTG,250 CFM,24 VDC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

BLOWER,FLANGE MTG,250 CFM,24 VDC

JABSCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5PHD4
  • Mfr. Model # 5PHD4
  • UNSPSC # 40101601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.95 lbs

Technical Specs

  • Bearing Type Sleeve
  • CFM @ 0.100-In. SP 245
  • CFM @ 0.200-In. SP 238
  • CFM @ 0.150-In. SP 242
  • CFM @ 0.000-In. SP 250
  • CFM @ 0.300-In. SP 235
  • CFM @ 0.500-In. SP 225
  • CFM @ 0.400-In. SP 230
  • CFM @ 0.600-In. SP 220
  • CFM @ 0.700-In. SP 215
  • CFM @ 1.000-In. SP 175
  • CFM @ 0.900-In. SP 200
  • CFM @ 0.800-In. SP 210
  • CFM @ 1.600-In. SP 150
  • CFM @ 1.200-In. SP 185
  • CFM @ 2.000-In. SP 120
  • Item DC Blower
  • Full Load Amps 5.3
  • Drive Type Direct
  • Housing Material Dielectrite 44-10 HG
  • Housing Finish Black
  • RPM 2500
  • Motor Enclosure Totally Enclosed
  • Agency Compliance NMMA / CE and ISO 8846
  • Wheel Type Forward Curve
  • Motor Insulation Class A
  • Blower Conduit Box No
  • Blower Motor Type Wound Field DC
  • Blower Thermal Protection No Thermal Protection
  • Blower Wheel Diameter 4"
  • Blower Voltage 24VDC
  • Blower Wheel Width 2-1/2"
  • Overall Depth 8-3/4"
  • Housing Colour Black
  • Mounting Position Multi Positional
  • Overall Width 8-3/4"
  • Overall Height 9"
  • Inlet Dia. 4"
  • Lead Length 15"
  • Max. Ambient Temp. 130 Degrees F
  • Outlet Dia. 4"
  • Max. Inlet Temp. 130 Degrees F
  • With Flange Yes
  • Blower Item Plastic Blower
  • Blower Outlet Shape Round

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list