Skip Content
BLOWER,FLANGE MOUNT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

BLOWER,FLANGE MOUNT

JABSCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4C817
  • Mfr. Model # 4C817
  • UNSPSC # 40101601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.35 lbs

Technical Specs

  • Bearing Type Sleeve
  • CFM @ 0.100-In. SP -
  • CFM @ 0.000-In. SP 100
  • CFM @ 0.150-In. SP -
  • CFM @ 0.200-In. SP 75
  • CFM @ 0.300-In. SP -
  • CFM @ 0.400-In. SP 56
  • CFM @ 0.500-In. SP -
  • CFM @ 0.600-In. SP 14
  • CFM @ 0.700-In. SP -
  • CFM @ 0.800-In. SP -
  • CFM @ 1.000-In. SP -
  • CFM @ 1.200-In. SP -
  • CFM @ 0.900-In. SP -
  • CFM @ 1.600-In. SP -
  • CFM @ 2.000-In. SP -
  • Full Load Amps 0.70
  • Item Shaded Pole Blower
  • Includes -
  • Phase Single
  • Dimension K -
  • Dimension X -
  • Dimension Z -
  • Dimension Y -
  • Drive Type Direct
  • Motor Enclosure Open Dripproof
  • Hz 60
  • Housing Finish -
  • Housing Material Reinforced Plastic
  • RPM 2870
  • Wheel Type Forward Curve
  • Replaces -
  • Agency Compliance NMMA
  • Motor Insulation -
  • Blower Conduit Box No
  • Blower Item Plastic Blower
  • Blower Thermal Protection Auto
  • Blower Voltage 115VAC
  • Blower Motor Type Shaded Pole
  • Blower Wheel Diameter 3-1/4"
  • Blower Wheel Width 1-15/16"
  • Overall Depth 6-5/8"
  • Mounting Position Shaft Horizontal
  • Overall Height 7-5/8"
  • Overall Width 7"
  • Lead Length 13"
  • Max. Ambient Temp. 130 Degrees F
  • With Flange Yes
  • Inlet Dia. 3"
  • Outlet Dia. 2-5/8"
  • Max. Inlet Temp. 104 Degrees F
  • Blower Outlet Shape Round

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list