Skip Content
BLOWER EXPLOS PROOF SINGLE SPEED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BLOWER EXPLOS PROOF SINGLE SPEED

AIR SYSTEMS INTERNATIONAL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ASISVB-E8EXP
  • Mfr. Model # SVB-E8EXP
  • UNSPSC # 40101601
  • CATALOGUE PAGE # 2568
  • Shipping Weight 76.0 lbs

Product Details

Confined space explosion-proof electric blower with 3/4 HP motor, 115 volts AC, and 12 amps. Explosion proof switch installed and 1570 CFM free air.

Technical Specs

  • Includes Grounding Lug, Conductive Housing, and Aluminum Blower Wheel
  • Height 27"
  • Colour Gray
  • Item Confined Space Blower
  • HP 3/4
  • Length 27"
  • Material Steel Frame/Aluminum Blower Wheel
  • Width 24"
  • Type Centrifugal Explosion Proof
  • Voltage 115 VAC
  • Standards CSA/UL Approved
  • Amps 11.0
  • Maximum Flow in Free Air 1,570 CFM
  • Duct Dia. 8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list