Skip Content
BLOWER EXP PROOF 20 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BLOWER EXP PROOF 20

ALLEGRO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ALO9525-01
  • Mfr. Model # 9525-01
  • UNSPSC # 40101601
  • CATALOGUE PAGE # 2571
  • Shipping Weight 83.0 lbs

Product Details

20" and 20" Large Blowers. For very large confined spaces, these large axial blowers deliver high output for drawing or pushing air. The durable and tough metal housing is designed for easy stacking for multiple blower use.

Technical Specs

  • HP 1/2
  • Voltage 115 VAC
  • Type Explosion-Proof Units Meet : Class I, Div. 1 and 2, Groups C and D Class II, Div. 1 and 2, Groups F and G
  • Item 20" Explosion-Proof 1/2 HP 8.2/4.1 A/115/ 230 V 4,650/3,150/2,950 CFM (Free Air/1 - 90 Degrees Bend/2 - 90 Degrees Bend)
  • Maximum Flow in Free Air 4,650 CFM
  • Colour Orange
  • Length 14"
  • Includes Fan Only
  • Height 22-1/2"
  • Material Epoxy Powder Coated
  • Width 18"
  • Amps 8.2
  • Standards UL listed, CSA certified
  • Blower/Fan Speed 1,725 RPM
  • Duct Dia. 20"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list