BLOWER ELECTRIC PORTABLE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BLOWER ELECTRIC PORTABLE

ALLEGRO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ALO9535-12
  • Mfr. Model # 9535-12
  • UNSPSC # 40101601
  • CATALOGUE PAGE # 2571
  • Shipping Weight 43.0 lbs

Product Details

Air Bag 8 and 12 Blowers. Metal blower. Blower system with 15 feet duct built into a heavy-duty polyester bag. Zipper end allow blower use without removing blower from bag. Molded in 2-speed switch. Air Bag 12, 115/120 V AC, 1/2 HP, 1,800 CFM free air.

Technical Specs

  • HP 1/2
  • Includes Combination Axial 12" Fan, 15 ft. Duct and Storage Bag to House System
  • Height 14"
  • Item Confined Space Fan
  • Length 28"
  • Material Steel Fan, Nylon Bag
  • Type Axial
  • Width 16"
  • Voltage 120 VAC
  • Maximum Flow in Free Air 1840 CFM
  • Amps 3.8
  • Standards 29CFR1910.146/ CSA
  • Duct Dia. 12"
  • Blower/Fan Speed 3,300 RPM
  • Colour Black and Orange

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list