Skip Content
BLOWER ELECTRIC 2 SPD 1725/1140RPM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BLOWER ELECTRIC 2 SPD 1725/1140RPM

AIR SYSTEMS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ASISVB-E8-2
  • Mfr. Model # SVB-E8-2
  • UNSPSC # 40101601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 72.0 lbs

Technical Specs

  • Colour Gray
  • HP 1/3 and 3/4
  • Includes 8" Outlet
  • Height 27"
  • Item Confined Space Blower
  • Material Plastic Housing/Steel Frame
  • Type Centrifugal
  • Length 27"
  • Width 24"
  • Voltage 115 VAC
  • Maximum Flow in Free Air 1,100/1,570 CFM
  • Standards CSA Approved
  • Amps 11.0
  • Duct Dia. 8"
  • Blower/Fan Speed 1,300/1,725 RPM

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list