Skip Content
BLOWER,DUCT,22 IN,LESS DRIVE PKG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BLOWER,DUCT,22 IN,LESS DRIVE PKG

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE5ZCP2
  • Mfr. Model # 5ZCP2
  • UNSPSC # 40101601
  • CATALOGUE PAGE # 1454
  • Shipping Weight 196.0 lbs

Product Details

Blower, Belt Drive, Single Inlet Forward Curve Less Drive Package, Motor HP 2 to 7-1/2, Bearing Type Ball, Shaft Dia. (In.) 1-3/16, Wheel Material Steel, Blower RPM 390, Max. Blower RPM 600, Rotation CW Viewing Drive Side, Mounting Position Blower Shaft H

Technical Specs

  • Bearing Type Ball
  • Dimension A (In.) 39-7/16
  • Dimension B (In.) 352/16
  • Dimension C (In.) 15-11/16
  • Dimension D (In.) 5/8
  • Dimension F (In.) 22-5/16
  • Dimension E (In.) 27-1/4
  • Dimension G (In.) 21
  • Dimension J (In.) 22-15/16
  • Dimension H (In.) 20-1/8
  • Dimension M (In.) 15-1/4
  • Dimension L (In.) 40-1/8
  • Dimension R (In.) 1-3/16
  • Housing Height (In.) 39-7/16
  • Housing Width (In.) 17-1/8
  • Inlet Dia. (In.) 22-5/16
  • Housing Length (In.) 35-2/16
  • Motor HP 2 - 7-1/2
  • Item Blower
  • Max. Blower RPM 600
  • Shaft Dia. (In.) 1-3/16
  • Type Belt Drive, Single Inlet Forward Curve Less Drive Package
  • Wheel Width (In.) 10-14/16
  • Wheel Dia. (In.) 22-1/8
  • Blower RPM 390
  • Dimension K (In.) 17-1/8
  • Dimension X (In.) 3/8
  • Dimension S (In.) 3-3/4
  • Dimension Y (In.) 2-1/2
  • Dimension Z (In.) 3/4
  • Housing Finish None
  • Housing Material Galvanized Steel
  • Max. Ambient Temp. (F) 104
  • Mounting Position Blower Shaft Horizontal
  • Rotation CW Viewing Drive Side
  • Wheel Material Steel
  • Max. Inlet Temp. (Deg. F) 150
  • Discharge Width (In.) 17-1/8
  • Discharge Height (In.) 27-1/4
  • Dimension T (In.) 1-1/2

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list