BLOWER,DUCT,18 1/8 IN,LESS DRIVE PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BLOWER,DUCT,18 1/8 IN,LESS DRIVE PK

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE5ZCP1
  • Mfr. Model # 5ZCP1
  • UNSPSC # 40101601
  • CATALOGUE PAGE # 1454
  • Shipping Weight 108.0 lbs

Product Details

Blower, Belt Drive, Single Inlet Forward Curve Less Drive Package, Motor HP 1 to 3, Bearing Type Ball, Shaft Dia. (In.) 1, Wheel Material Steel, Blower RPM 470, Max. Blower RPM 670, Rotation CW Viewing Drive Side, Mounting Position Blower Shaft Horizontal

Technical Specs

  • Dimension A (In.) 29-1/16
  • Dimension C (In.) 12-3/8
  • Bearing Type Ball
  • Dimension B (In.) 2614/16
  • Dimension F (In.) 18-7/16
  • Dimension D (In.) 11/16
  • Dimension E (In.) 18-3/4
  • Dimension H (In.) 18-7/8
  • Dimension G (In.) 19-1/8
  • Dimension L (In.) 30
  • Dimension M (In.) 11-13/16
  • Dimension J (In.) 16-15/16
  • Housing Height (In.) 29-1/16
  • Dimension R (In.) 1
  • Housing Width (In.) 16-3/4
  • Housing Length (In.) 26-14/16
  • Max. Blower RPM 670
  • Item Blower
  • Inlet Dia. (In.) 18-5/16
  • Motor HP 1 - 3
  • Shaft Dia. (In.) 1
  • Type Belt Drive, Single Inlet Forward Curve Less Drive Package
  • Wheel Dia. (In.) 17-13/16
  • Wheel Width (In.) 13
  • Dimension K (In.) 16-3/4
  • Dimension S (In.) 3-1/2
  • Dimension X (In.) 9/16
  • Blower RPM 470
  • Dimension Y (In.) 13/16
  • Dimension Z (In.) 1/2
  • Housing Finish None
  • Max. Ambient Temp. (F) 104
  • Housing Material Galvanized Steel
  • Rotation CW Viewing Drive Side
  • Wheel Material Steel
  • Mounting Position Blower Shaft Horizontal
  • Dimension T (In.) 1-1/16
  • Discharge Height (In.) 18-3/4
  • Max. Inlet Temp. (Deg. F) 150
  • Discharge Width (In.) 16-3/4

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list