Skip Content
BLOWER,DUCT,15-1/16 IN,LESS DRIVE P close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BLOWER,DUCT,15-1/16 IN,LESS DRIVE P

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE5ZCP4
  • Mfr. Model # 5ZCP4
  • UNSPSC # 40101601
  • CATALOGUE PAGE # 1454
  • Shipping Weight 54.0 lbs

Product Details

Blower, Belt Drive, Single Inlet Forward Curve Less Drive Package, Motor HP 3/4 to 2, Bearing Type Ball, Shaft Dia. (In.) 1, Wheel Material Steel, Blower RPM 540, Max. Blower RPM 740, Rotation CCW Viewing Drive Side, Mounting Position Blower Shaft Horizon

Technical Specs

  • Bearing Type Ball
  • Dimension A (In.) 24-3/16
  • Dimension C (In.) 10-1/2
  • Dimension D (In.) 11/16
  • Dimension B (In.) 228/16
  • Dimension E (In.) 15-13/16
  • Dimension F (In.) 14-3/4
  • Dimension H (In.) 14-5/8
  • Dimension J (In.) 14
  • Dimension G (In.) 15-7/16
  • Dimension L (In.) 25
  • Dimension M (In.) 9-7/16
  • Dimension R (In.) 1
  • Housing Height (In.) 24-3/16
  • Housing Length (In.) 22-8/16
  • Item Blower
  • Housing Width (In.) 12-1/2
  • Max. Blower RPM 600
  • Motor HP 3/4 - 2
  • Type Belt Drive, Single Inlet Forward Curve Less Drive Package
  • Inlet Dia. (In.) 14-3/4
  • Shaft Dia. (In.) 1
  • Wheel Dia. (In.) 15-1/16
  • Dimension K (In.) 12-1/2
  • Wheel Width (In.) 9
  • Dimension X (In.) 1/2
  • Blower RPM 390
  • Dimension S (In.) 3-7/16
  • Housing Finish None
  • Dimension Y (In.) 13/16
  • Housing Material Galvanized Steel
  • Max. Ambient Temp. (F) 104
  • Mounting Position Blower Shaft Horizontal
  • Rotation CCW Viewing Drive Side
  • Dimension Z (In.) 1/2
  • Dimension T (In.) 1-1/16
  • Wheel Material Steel
  • Max. Inlet Temp. (Deg. F) 150
  • Discharge Height (In.) 15-13/16
  • Discharge Width (In.) 12-1/2

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list