Skip Content
BLOWER,DUCT,12 5/8 IN,LESS DRIVE PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BLOWER,DUCT,12 5/8 IN,LESS DRIVE PK

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE5ZCN9
  • Mfr. Model # 5ZCN9
  • UNSPSC # 40101601
  • CATALOGUE PAGE # 1454
  • Shipping Weight 50.0 lbs

Product Details

Blower, Belt Drive, Single Inlet Forward Curve Less Drive Package, Motor HP 1/2 to 1-1/2, Bearing Type Ball, Shaft Dia. (In.) 3/4, Wheel Material Steel, Blower RPM 650, Max. Blower RPM 970, Rotation CW Viewing Drive Side, Mounting Position Blower Shaft Ho

Technical Specs

  • Dimension A (In.) 20-1/2
  • Bearing Type Ball
  • Dimension B (In.) 19-1/4
  • Dimension C (In.) 9-1/16
  • Dimension D (In.) 11/16
  • Dimension E (In.) 13-7/16
  • Dimension F (In.) 12-1/16
  • Dimension G (In.) 11-1/4
  • Dimension H (In.) 10-3/8
  • Dimension J (In.) 11-3/4
  • Dimension R (In.) 3/4
  • Dimension M (In.) 8-1/4
  • Dimension L (In.) 21-1/8
  • Housing Height (In.) 20-1/2
  • Housing Length (In.) 19-1/4
  • Housing Width (In.) 8-1/4
  • Item Blower
  • Inlet Dia. (In.) 12-1/16
  • Max. Blower RPM 970
  • Motor HP 1/2 - 1-1/2
  • Shaft Dia. (In.) 3/4
  • Type Belt Drive, Single Inlet Forward Curve Less Drive Package
  • Wheel Dia. (In.) 12-3/4
  • Blower RPM 650
  • Wheel Width (In.) 6
  • Dimension K (In.) 8-1/4
  • Dimension X (In.) 3/16
  • Dimension S (In.) 3-1/8
  • Dimension Y (In.) 13/16
  • Dimension Z (In.) 1/2
  • Housing Material Galvanized Steel
  • Housing Finish None
  • Max. Ambient Temp. (F) 104
  • Mounting Position Blower Shaft Horizontal
  • Rotation CW Viewing Drive Side
  • Dimension T (In.) 1-1/16
  • Max. Inlet Temp. (Deg. F) 150
  • Discharge Height (In.) 13-7/16
  • Wheel Material Steel
  • Discharge Width (In.) 8-1/4

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list