Skip Content
BLOWER DUCT 10 5/8IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BLOWER DUCT 10 5/8IN

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2C888
  • Mfr. Model # 2C888
  • UNSPSC # 40101601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 32.95 lbs

Technical Specs

  • CFM @ 1.000-In. SP -
  • Bearing Type Ball
  • CFM @ 1.500-In. SP -
  • Height (In.) 19
  • Full Load Amps -
  • Depth (In.) 18
  • Includes -
  • Item Blower
  • Inlet Dia. (In.) 10
  • Motor HP -
  • Motor RPM -
  • Phase -
  • Shaft Dia. (In.) 3/4
  • Type Less Drive Package
  • Wheel Dia. (In.) 10-5/8
  • Wheel Width (In.) 5-1/4
  • Width (In.) 12
  • Hz 60
  • Housing Finish Gray Baked Polyester Epoxy
  • Max. Ambient Temp. (F) 104
  • Housing Material Steel
  • Motor Enclosure Open Dripproof
  • Rotation CW
  • Motor Type -
  • CFM @ 1.250-In. SP -
  • Motor Frame -
  • Max. Inlet Temp. (Deg. F) 180
  • Wheel Material Steel
  • Discharge Height (In.) 11-3/4
  • Discharge Width (In.) 8
  • Motor HP Range -

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list