BLOWER,DUCT,10-1/4 IN,LESS DRIVE PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

BLOWER,DUCT,10-1/4 IN,LESS DRIVE PK

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE5ZCP7
  • Mfr. Model # 5ZCP7
  • UNSPSC # 40101601
  • CATALOGUE PAGE # 1454
  • Shipping Weight 26.0 lbs

Product Details

Blower, Belt Drive, Single Inlet Forward Curve Less Drive Package, Motor HP 1/4 to 1, Bearing Type Ball, Shaft Dia. (In.) 3/4, Wheel Material Steel, Blower RPM 925, Max. Blower RPM 1,450, Rotation CCW Viewing Drive Side, Mounting Position Blower Shaft Hor

Technical Specs

  • Bearing Type Ball
  • Dimension B (In.) 14-5/8
  • Dimension A (In.) 15-1/4
  • Dimension D (In.) 11/16
  • Dimension C (In.) 7-5/16
  • Dimension F (In.) 9-13/16
  • Dimension E (In.) 10-5/16
  • Dimension G (In.) 9-1/2
  • Dimension H (In.) 8-5/8
  • Dimension J (In.) 8-7/8
  • Dimension L (In.) 16-1/8
  • Dimension M (In.) 6
  • Inlet Dia. (In.) 9-13/16
  • Max. Blower RPM 970
  • Item Blower
  • Housing Width (In.) 6-1/2
  • Housing Length (In.) 14-5/8
  • Dimension R (In.) 3/4
  • Housing Height (In.) 15-1/4
  • Shaft Dia. (In.) 3/4
  • Motor HP 1/4 - 1
  • Type Belt Drive, Single Inlet Forward Curve Less Drive Package
  • Wheel Width (In.) 4-9/16
  • Wheel Dia. (In.) 10-1/4
  • Blower RPM 650
  • Dimension X (In.) 3/8
  • Dimension Y (In.) 13/16
  • Housing Material Galvanized Steel
  • Dimension K (In.) 6-1/2
  • Dimension S (In.) 3-1/8
  • Max. Ambient Temp. (F) 104
  • Dimension Z (In.) 1/2
  • Housing Finish None
  • Rotation CCW Viewing Drive Side
  • Max. Inlet Temp. (Deg. F) 150
  • Mounting Position Blower Shaft Horizontal
  • Dimension T (In.) 1-1/16
  • Wheel Material Steel
  • Discharge Height (In.) 10-5/16
  • Discharge Width (In.) 6-1/2

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list