Skip Content
BLOWER,DD,230V,4 SPEED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BLOWER,DD,230V,4 SPEED

FASCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOSE2008
  • Mfr. Model # E2008
  • UNSPSC # 40101601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 39.34 lbs

Technical Specs

  • Bearing Type Permanently Lubricated Sleeve Bearing
  • CFM @ 0.000-In. SP 1680, 1250, 1075, 930
  • CFM @ 0.300-In. SP 1680, 1250, 1070, 925
  • CFM @ 0.400-In. SP 1680, 1245, 1070, 925
  • CFM @ 0.500-In. SP 1650, 1245, 1065, 925
  • CFM @ 0.600-In. SP 1660, 1240, 1040, 915
  • CFM @ 0.700-In. SP 1635, 1225, 1020, 900
  • CFM @ 1.000-In. SP 1460, 985, 785, 570
  • CFM @ 0.800-In. SP 1620, 1140, 945, 835
  • CFM @ 0.900-In. SP 1570, 1085, 900, 770
  • CFM @ 1.200-In. SP 1050, 515, 420, 345
  • CFM @ 1.600-In. SP 150, -, -, -
  • Full Load Amps 1.9
  • CFM @ 1.500-In. SP 260, 135, 50, -
  • Housing Depth (In.) 19-3/8
  • Housing Width (In.) 10-9/16
  • Includes Capacitor
  • Item Blower with Motor
  • Housing Height (In.) 15-1/16
  • Motor HP 1/3
  • Phase Single
  • Type Double Inlet Forward Curve
  • Motor RPM 1125
  • Wheel Width (In.) 8
  • Housing Finish Aluminum
  • Drive Type Direct
  • Housing Material Aluminized Steel
  • Blower RPM 1100
  • CFM Range 1680 to 50 @ 0.000-In SP to 1.700-In SP
  • Hz 60
  • Motor Type PSC
  • Motor Enclosure Vented
  • Max. Ambient Temp. (F) 104
  • Mounting Multipostion
  • CFM @ 1.250-In. SP 800, 460, 350, 275
  • Speed 4
  • Voltage 230
  • Max. Inlet Temp. (Deg. F) 104
  • Agency Compliance UL/CSA Motor Recognized
  • Wheel Material Galvanized Steel
  • CFM @ 1.30-In. SP 550, 400, 275, 210
  • CFM @ 1.10-In. SP 1270, 875, 545, 435
  • CFM @ 1.40-In. SP 420, 245, 175, 85
  • Discharge Height (In.) 9-1/8
  • Wheel Dia. 10-5/8"
  • Discharge Width (In.) 10-1/2
  • CFM @ 1.70-In. SP 50, -, -, -
  • CFM @ 1.80-In. SP -, -, -, -
  • Assembled/Unassembled Assembled

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list