BLOWER,DD,208/230V,5 SPEED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BLOWER,DD,208/230V,5 SPEED

FASCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOSEX2110
  • Mfr. Model # EX2110
  • UNSPSC # 40101601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 48.0 lbs

Technical Specs

  • Bearing Type Permanently Lubricated Ball
  • CFM @ 0.000-In. SP 3040, 2905, 2740, 2550, 2380
  • CFM @ 0.300-In. SP 2975, 2815, 2615, 2420, 2210
  • CFM @ 0.400-In. SP 2930, 2780, 2585, 2385, 2180
  • CFM @ 0.700-In. SP 2840, 2655, 2465, 2255, 2165
  • CFM @ 0.600-In. SP 2870, 2705, 2505, 2300, 2090
  • CFM @ 0.800-In. SP 2800, 2595, 2420, 2205, 1975
  • CFM @ 0.500-In. SP 2900, 2740, 2540, 2335, 2135
  • CFM @ 0.900-In. SP 2750, 2545, 2365, 2155, 1925
  • CFM @ 1.200-In. SP 2315, 2185, 2050, 1800, 1745
  • CFM @ 1.000-In. SP 2715, 2485, 2310, 2040, 1820
  • CFM @ 1.500-In. SP 1080, 1025, 985, 865, 860
  • Housing Height (In.) 15-1/16
  • Includes 24V Transformer
  • CFM @ 1.600-In. SP 550, 550, 530, 515, 505
  • Housing Depth (In.) 19-3/8
  • Full Load Amps 7.6
  • Housing Width (In.) 13-3/16
  • Item Blower with Motor
  • Motor HP 1
  • Motor RPM 1180
  • Type Double Inlet Forward Curve
  • Phase Single
  • CFM Range 3040 to 400 @ 0.000-In SP to 1.700-In SP
  • Wheel Width (In.) 10-5/8
  • Blower RPM 1180
  • Drive Type Direct
  • Housing Finish Aluminum
  • Housing Material Aluminized Steel
  • Hz 50/60
  • Motor Enclosure Vented
  • Motor Type ECM
  • Max. Ambient Temp. (F) 113
  • Mounting Multipostion
  • Speed 5
  • CFM @ 1.250-In. SP 2150, 2085, 1970, 1705, 1700
  • Voltage 208-230
  • Agency Compliance UL/CSA Motor Recognized
  • Max. Inlet Temp. (Deg. F) 113
  • Wheel Material Galvanized Steel
  • CFM @ 1.30-In. SP 1995, 1930, 1845, 1570, 1655
  • CFM @ 1.80-In. SP 250, 225, 210, 210, 200
  • CFM @ 1.10-In. SP 2515, 2385, 2210, 1995, 1820
  • CFM @ 1.40-In. SP 1620, 1555, 1485, 1255, 1350
  • CFM @ 1.70-In. SP 400, 390, 380, 370, 360
  • Discharge Height (In.) 9-1/8
  • Wheel Dia. 10-5/8"
  • Discharge Width (In.) 13-1/8
  • Assembled/Unassembled Assembled

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list