Skip Content
BLOWER,DD,208/230V,5 SPEED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BLOWER,DD,208/230V,5 SPEED

FASCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOSEX2010
  • Mfr. Model # EX2010
  • UNSPSC # 40101601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 44.03 lbs

Technical Specs

  • CFM @ 0.000-In. SP 2500, 2250, 1900, 1750, 1650
  • Bearing Type Permanently Lubricated Ball
  • CFM @ 0.300-In. SP 2400, 2175, 1810, 1630, 1650
  • CFM @ 0.500-In. SP 2300, 2060, 1700, 1470, 780
  • CFM @ 0.400-In. SP 2360, 2115, 1755, 1540, 986
  • CFM @ 0.800-In. SP 2140, 1880, 1510, 1250, 480
  • CFM @ 1.000-In. SP 2035, 1765, 1350, 1075, 235
  • CFM @ 0.600-In. SP 2250, 2005, 1640, 1400, 695
  • CFM @ 0.700-In. SP 2200, 1945, 1580, 1325, 590
  • CFM @ 0.900-In. SP 2080, 1825, 1435, 1165, 365
  • CFM @ 1.200-In. SP 1835, 5, 1180, 945, 50
  • CFM @ 1.500-In. SP 630, 605, 510, 505, -
  • CFM @ 1.600-In. SP 395, 390, 380, 380, -
  • Full Load Amps 6.0
  • Housing Depth (In.) 19-3/8
  • Item Blower with Motor
  • Housing Height (In.) 15-1/16
  • Housing Width (In.) 13-3/16
  • Includes 24V Transformer
  • Motor HP 3/4
  • Motor RPM 1180
  • Phase Single
  • Type Double Inlet Forward Curve
  • Wheel Width (In.) 10-5/8
  • Blower RPM 1180
  • Drive Type Direct
  • CFM Range 2500 to 300 @ 0.000-In SP to 1.700-In SP
  • Housing Finish Aluminum
  • Housing Material Aluminized Steel
  • Hz 50/60
  • Max. Ambient Temp. (F) 113
  • Motor Type ECM
  • Motor Enclosure Vented
  • Mounting Multipostion
  • Speed 5
  • Voltage 208-230
  • Agency Compliance UL/CSA Motor Recognized
  • CFM @ 1.250-In. SP 1700, 1390, 1140, 865, 25
  • Max. Inlet Temp. (Deg. F) 113
  • CFM @ 1.30-In. SP 1350, 1195, 1100, 785, -
  • Wheel Material Galvanized Steel
  • CFM @ 1.10-In. SP 1930, 1675, 1260, 1010, 105
  • CFM @ 1.40-In. SP 875, 810, 805, 625, -
  • CFM @ 1.80-In. SP 200, 190, 185, 180, -
  • CFM @ 1.70-In. SP 300, 295, 290, 285, -
  • Discharge Height (In.) 9-1/8
  • Discharge Width (In.) 13-1/8
  • Wheel Dia. 10-5/8"
  • Assembled/Unassembled Assembled

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list