Skip Content
BLOWER,DD,208/230V,5 SPEED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BLOWER,DD,208/230V,5 SPEED

FASCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOSEX2008
  • Mfr. Model # EX2008
  • UNSPSC # 40101601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 42.0 lbs

Technical Specs

  • CFM @ 0.000-In. SP 1900, 1720, 1550, 1300, 1200
  • CFM @ 0.400-In. SP 1810, 1650, 1430, 1225, 860
  • Bearing Type Permanently Lubricated Ball
  • CFM @ 0.300-In. SP 1830, 1680, 1460, 1250, 1060
  • CFM @ 0.500-In. SP 1780, 1615, 1385, 1170, 659
  • CFM @ 0.600-In. SP 1750, 1575, 1335, 1120, 570
  • CFM @ 0.700-In. SP 1720, 1540, 1290, 1065, 480
  • CFM @ 0.800-In. SP 1690, 1500, 1240, 1005, 405
  • CFM @ 0.900-In. SP 1640, 1440, 1180, 945, 335
  • CFM @ 1.000-In. SP 1600, 1375, 1120, 880, 250
  • CFM @ 1.200-In. SP 1520, 1305, 1020, 765, -
  • CFM @ 1.600-In. SP 240, 230, 210, 210, -
  • CFM @ 1.500-In. SP 420, 405, 375, 375, -
  • Full Load Amps 6.0
  • Housing Height (In.) 15-1/16
  • Housing Depth (In.) 19-3/8
  • Housing Width (In.) 10-9/16
  • Includes 24V Transformer
  • Motor RPM 1180
  • Motor HP 3/4
  • Item Blower with Motor
  • Phase Single
  • Type Double Inlet Forward Curve
  • Wheel Width (In.) 8
  • CFM Range 1900 to 120 @ 0.000-In SP to 1.700-In SP
  • Blower RPM 1180
  • Housing Finish Aluminum
  • Housing Material Aluminized Steel
  • Drive Type Direct
  • Hz 50/60
  • Max. Ambient Temp. (F) 113
  • Motor Enclosure Vented
  • Motor Type ECM
  • Speed 5
  • Mounting Multipostion
  • Voltage 208-230
  • CFM @ 1.250-In. SP 1295, 1120, 885, 705, -
  • Agency Compliance UL/CSA Motor Recognized
  • Wheel Material Galvanized Steel
  • Max. Inlet Temp. (Deg. F) 113
  • CFM @ 1.10-In. SP 1560, 1340, 1070, 825, 175
  • CFM @ 1.30-In. SP 1075, 940, 780, 650, -
  • CFM @ 1.40-In. SP 630, 580, 545, 540, -
  • CFM @ 1.70-In. SP 120, 115, 100, 100, -
  • CFM @ 1.80-In. SP -, -, -, -
  • Discharge Height (In.) 9-1/8
  • Discharge Width (In.) 10-1/2
  • Wheel Dia. 10-5/8"
  • Assembled/Unassembled Assembled

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list