BLOWER,DD,115V,5 SPEED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BLOWER,DD,115V,5 SPEED

FASCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOSEX1010
  • Mfr. Model # EX1010
  • UNSPSC # 40101601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 44.03 lbs

Technical Specs

  • Bearing Type Permanently Lubricated Ball
  • CFM @ 0.000-In. SP 2500, 2250, 1900, 1750, 1650
  • CFM @ 0.300-In. SP 2400, 2175, 1810, 1630, 1650
  • CFM @ 0.400-In. SP 2360, 2115, 1755, 1540, 986
  • CFM @ 0.500-In. SP 2300, 2060, 1700, 1470, 780
  • CFM @ 0.700-In. SP 2200, 1945, 1580, 1325, 590
  • CFM @ 0.600-In. SP 2250, 2005, 1640, 1400, 695
  • CFM @ 0.800-In. SP 2140, 1880, 1510, 1250, 480
  • CFM @ 1.200-In. SP 1835, 1585, 1180, 945, 50
  • CFM @ 0.900-In. SP 2080, 1825, 1435, 1165, 365
  • CFM @ 1.000-In. SP 2035, 1765, 1350, 1075, 235
  • CFM @ 1.500-In. SP 630, 605, 510, 505, -
  • CFM @ 1.600-In. SP 395, 390, 380, 380, -
  • Full Load Amps 8.4
  • Housing Depth (In.) 19-3/8
  • Housing Height (In.) 15-1/16
  • Housing Width (In.) 13-3/16
  • Includes 24V Transformer
  • Item Blower with Motor
  • Motor HP 3/4
  • Phase Single
  • Motor RPM 1180
  • Blower RPM 1180
  • Wheel Width (In.) 10-5/8
  • Type Double Inlet Forward Curve
  • CFM Range 2500 to 300 @ 0.000-In SP to 1.700-In SP
  • Drive Type Direct
  • Housing Material Aluminized Steel
  • Housing Finish Aluminum
  • Motor Enclosure Vented
  • Max. Ambient Temp. (F) 113
  • Hz 50/60
  • Mounting Multipostion
  • Motor Type ECM
  • Speed 5
  • Voltage 115
  • CFM @ 1.250-In. SP 1700, 1390, 1140, 865, 25
  • Max. Inlet Temp. (Deg. F) 113
  • Agency Compliance UL/CSA Motor Recognized
  • Wheel Material Galvanized Steel
  • CFM @ 1.10-In. SP 1930, 1675, 1260, 1010, 105
  • CFM @ 1.30-In. SP 1350, 1195, 1100, 785, -
  • CFM @ 1.40-In. SP 875, 810, 805, 625, -
  • CFM @ 1.70-In. SP 300, 295, 290, 285, -
  • CFM @ 1.80-In. SP 200, 190, 185, 180, -
  • Discharge Height (In.) 9-1/8
  • Discharge Width (In.) 13-1/8
  • Assembled/Unassembled Assembled
  • Wheel Dia. 10-5/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list