Skip Content
BLOWER DC 12VDC 57CFM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BLOWER DC 12VDC 57CFM

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE3FRG5
  • Mfr. Model # 3FRG5
  • UNSPSC # 40101601
  • CATALOGUE PAGE # 1448
  • Shipping Weight 4.73 lbs

Technical Specs

  • CFM @ 0.000-In. SP 57
  • Bearing Type Ball
  • CFM @ 0.100-In. SP 48
  • CFM @ 0.200-In. SP 44
  • CFM @ 0.300-In. SP 39
  • CFM @ 0.400-In. SP 32
  • CFM @ 0.500-In. SP 18
  • Full Load Amps 1.50
  • Includes Discharge Mounting Flange and Inlet Cover
  • Item DC Blower
  • Dimension B 6-1/2"
  • Phase 1
  • Drive Type Direct
  • Housing Finish Gray Enamel
  • Housing Material Rolled Steel
  • RPM 3,470
  • Hz 60
  • Motor Enclosure Open
  • Motor Insulation Class B
  • Dimension C 6-3/16"
  • Dimension D 2-1/4"
  • Dimension A 6-7/16"
  • Wheel Type Forward Curve
  • Agency Compliance UL Recognized US and Canada (E47479)
  • Dimension E 5-13/16"
  • Dimension F 3-1/8"
  • Dimension J 4-1/16"
  • Dimension L 2-3/8"
  • Lead Length 13"
  • Dimension M 2-13/16"
  • Inlet Dia. 2-3/8"
  • Outlet Dia. 2-1/8"
  • Outlet Height 2-1/8 dia.
  • Blower Conduit Box Yes
  • Blower Motor Type DC
  • Blower Voltage 12VDC
  • Blower Thermal Protection No Thermal Protection
  • Blower Wheel Diameter 3"
  • Blower Wheel Width 1-7/8"
  • Overall Depth 6-7/16"
  • Housing Colour Gray
  • Mounting Position All Position
  • Overall Width 6-3/16"
  • Overall Height 5-13/16"
  • Max. Ambient Temp. 104 Degrees F
  • Max. Inlet Temp. 104 Degrees F
  • With Flange Yes
  • Blower Item OEM Specialty Blower
  • Blower Outlet Shape Round

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list