Skip Content
BLOWER,D/D,HAZ LOC,115/230 V,HP 3/4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

BLOWER,D/D,HAZ LOC,115/230 V,HP 3/4

PLASTEC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3MPW7
  • Mfr. Model # 3MPW7
  • UNSPSC # 40101601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 84.0 lbs

Technical Specs

  • Applications, Comments Designed to Exhaust Fumes from Highly Corrosive Environments Such as Laboratories, Chemical Plants and Hospitals
  • CFM @ 0.000-In. SP -
  • Bearing Type Ball
  • CFM @ 0.125-In. SP -
  • CFM @ 0.200-In. SP #
  • CFM @ 0.250-In. SP #
  • CFM @ 0.500-In. SP 1550
  • CFM @ 0.750-In. SP 1500
  • CFM @ 1.000-In. SP 1400
  • CFM @ 1.500-In. SP 1200
  • CFM @ 2.500-In. SP -
  • CFM @ 2.000-In. SP -
  • Depth (In.) 22.07
  • Full Load Amps 10.6/5.3
  • dBA @ 5 Feet 58
  • Includes Hazardous Location Motor for Class I Group D, Class II Groups F and G, Division 1 and Division 2 and Motor Mounting Base
  • Height (In.) 24.13
  • Item Blower
  • Inlet Dia. (In.) 7.87
  • Motor HP 3/4
  • Motor RPM 1725
  • Phase 1
  • Outlet Dia. (In.) 8.62
  • Shaft Dia. (In.) 19 mm
  • Wheel Dia. (In.) 9.84
  • Type Hazardous Location, Direct Drive Forward Curve
  • Wheel Width (In.) 9.84
  • Housing Material Gray and Red Polypropylene
  • Width (In.) 24.44
  • Housing Finish -
  • Blower RPM 1725
  • Hz 50/60
  • Max. Ambient Temp. (F) 102
  • Motor Enclosure Totally Enclosed Fan Cooled
  • Motor Frame 80
  • Motor Type Hazardous Location, Capacitor Run
  • Voltage 115/230
  • Wheel Type Forward Curve
  • Rotation CCW
  • CFM @ 3.500-In. SP -
  • CFM @ 3.000-In. SP -
  • CFM @ 1.250-In. SP 1300
  • CFM @ 4.000-In. SP -
  • Max. Inlet Temp. (Deg. F) 140
  • Agency Compliance Motors are UL Listed and CSA Certified
  • Wheel Material Polypropylene

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list