Skip Content
BLOWER,D/D,230/460 V,HP 3/4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

BLOWER,D/D,230/460 V,HP 3/4

PLASTEC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3MPW6
  • Mfr. Model # 3MPW6
  • UNSPSC # 40101601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 65.0 lbs

Technical Specs

  • Bearing Type Ball
  • Applications, Comments Designed to Exhaust Fumes from Highly Corrosive Environments Such as Laboratories, Chemical Plants and Hospitals
  • CFM @ 0.000-In. SP -
  • CFM @ 0.125-In. SP -
  • CFM @ 0.200-In. SP #
  • CFM @ 0.250-In. SP #
  • CFM @ 0.500-In. SP 1550
  • CFM @ 0.750-In. SP 1500
  • CFM @ 1.000-In. SP 1400
  • CFM @ 1.500-In. SP 1200
  • CFM @ 2.500-In. SP -
  • CFM @ 2.000-In. SP -
  • Depth (In.) 18.59
  • dBA @ 5 Feet 58
  • Full Load Amps 2.5/1.25
  • Height (In.) 24.13
  • Includes Motor Mounting Base
  • Item Blower
  • Inlet Dia. (In.) 7.87
  • Motor HP 3/4
  • Motor RPM 1725
  • Outlet Dia. (In.) 8.62
  • Shaft Dia. (In.) 19 mm
  • Phase 3
  • Type Direct Drive Forward Curve
  • Width (In.) 24.44
  • Blower RPM 1725
  • Wheel Dia. (In.) 9.84
  • Wheel Width (In.) 9.84
  • Housing Material Gray and Red Polypropylene
  • Housing Finish -
  • Hz 50/60
  • Motor Enclosure Totally Enclosed Fan Cooled
  • Motor Frame 80
  • Max. Ambient Temp. (F) 102
  • Wheel Type Forward Curve
  • Rotation CCW
  • Voltage 230/460
  • Motor Type Three Phase
  • CFM @ 3.500-In. SP -
  • CFM @ 4.000-In. SP -
  • CFM @ 1.250-In. SP 1300
  • Agency Compliance Motors are UL Listed and CSA Certified
  • CFM @ 3.000-In. SP -
  • Wheel Material Polypropylene
  • Max. Inlet Temp. (Deg. F) 140

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list