Skip Content
BLOWER D/D 115 60CFM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BLOWER D/D 115 60CFM

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DTN6FHX4
  • Mfr. Model # 6FHX4
  • UNSPSC # 40101601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.7 lbs

Technical Specs

  • Bearing Type Sleeve
  • CFM @ 0.000-In. SP 60
  • CFM @ 0.100-In. SP 57
  • CFM @ 0.200-In. SP 54
  • CFM @ 0.300-In. SP 49
  • CFM @ 0.400-In. SP 39
  • CFM @ 0.500-In. SP 23
  • Full Load Amps 0.49/0.42
  • Phase 1
  • Item OEM Blower
  • Drive Type Direct
  • Housing Finish Baked Enamel
  • Housing Material Steel
  • Hz 50/60
  • Motor Enclosure Open Dripproof
  • RPM 3,030
  • Wheel Type Forward Curve
  • Agency Compliance Ul Component Recognized, Csa Certified
  • Replaces 4C440
  • Motor Insulation Class B
  • CFM @ 0.150-In. SP 55
  • Dimension B 5-13/16"
  • Dimension A 6-5/16"
  • Dimension C 5-7/32"
  • Dimension J 4"
  • Dimension F 3-5/16"
  • Dimension L 2-3/8"
  • Dimension M 2-13/16"
  • Dimension D 2-7/32"
  • Overall Depth 6-5/16"
  • Housing Colour Gray
  • Mounting Position All Position
  • Overall Height 5-13/16"
  • Overall Width 5-7/32"
  • Dimension E 7"
  • Not For Use With Not Intended for Use as Inline Blowers for Wood Burners
  • Lead Length 6"
  • Inlet Dia. 2-3/8"
  • Max. Ambient Temp. 104 Degrees F
  • Max. Inlet Temp. 104 Degrees F
  • Outlet Dia. 2-1/8"
  • Outlet Height 2-1/4"
  • Outlet Width 2-4/16"
  • With Flange Yes
  • Blower Conduit Box Yes
  • Blower Motor Type Shaded Pole
  • Blower Item OEM Specialty Blower
  • Blower Outlet Shape Round
  • Blower Voltage 115VAC
  • Blower Thermal Protection Auto
  • Blower Wheel Width 1-7/8"
  • Blower Wheel Diameter 3"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list