BLOWER,D/D,115/230V,1/3 HP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

BLOWER,D/D,115/230V,1/3 HP

PLASTEC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG15F584
  • Mfr. Model # 15F584
  • UNSPSC # 40101601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 31.0 lbs

Technical Specs

  • CFM @ 0.200-In. SP 62
  • Applications, Comments Designed to Exhaust Fumes from Highly Corrosive Environments Such as Laboratories, Chemical Plants and Hospitals
  • CFM @ 0.250-In. SP 60
  • Bearing Type Ball Bearing
  • CFM @ 0.500-In. SP 35
  • dBA @ 5 Feet 56.5
  • Depth (In.) 10.73
  • Height (In.) 11.22
  • Full Load Amps 1.42/0.71
  • Includes Metal Stand
  • Item Blower
  • Inlet Dia. (In.) 2.95
  • Motor RPM 1725
  • Phase 1
  • Motor HP 1/3
  • Outlet Dia. (In.) 2.95
  • Shaft Dia. (In.) 19 mm
  • Wheel Dia. (In.) 5.80
  • Type Direct Drive Forward Curve
  • Wheel Width (In.) 2.00
  • Width (In.) 5.31
  • Housing Finish Polypropylene
  • Max. Ambient Temp. (F) 102
  • Housing Material Polypropylene
  • Hz 50/60
  • Blower RPM 1725
  • Motor Enclosure Totally Enclosed Fan Cooled
  • Motor Frame M25L
  • Motor Type General Purpose
  • Rotation CCW
  • Wheel Type Polypropylene
  • Voltage 115/230
  • Max. Inlet Temp. (Deg. F) 140
  • Wheel Material Polypropylene

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list