Skip Content
BLOWER,D/D,115/230 V,HP 1/4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

BLOWER,D/D,115/230 V,HP 1/4

PLASTEC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3MPW3
  • Mfr. Model # 3MPW3
  • UNSPSC # 40101601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 53.0 lbs

Technical Specs

  • Applications, Comments Designed to Exhaust Fumes from Highly Corrosive Environments Such as Laboratories, Chemical Plants and Hospitals
  • CFM @ 0.000-In. SP -
  • CFM @ 0.125-In. SP -
  • Bearing Type Ball
  • CFM @ 0.200-In. SP #
  • CFM @ 0.250-In. SP 500
  • CFM @ 0.750-In. SP -
  • CFM @ 0.500-In. SP 300
  • CFM @ 1.000-In. SP -
  • CFM @ 1.500-In. SP -
  • CFM @ 2.000-In. SP -
  • CFM @ 2.500-In. SP -
  • dBA @ 5 Feet 43
  • Depth (In.) 18.22
  • Includes Motor Mounting Base
  • Full Load Amps 5.6/2.8
  • Height (In.) 20.10
  • Item Blower
  • Inlet Dia. (In.) 6.29
  • Motor HP 1/4
  • Motor RPM 1150
  • Outlet Dia. (In.) 6.29
  • Shaft Dia. (In.) 14 mm
  • Type Direct Drive Forward Curve
  • Phase 1
  • Wheel Width (In.) 7.87
  • Width (In.) 18.30
  • Wheel Dia. (In.) 7.87
  • Housing Finish -
  • Blower RPM 1150
  • Motor Enclosure Totally Enclosed Fan Cooled
  • Housing Material Gray and Yellow Polypropylene
  • Max. Ambient Temp. (F) 102
  • Motor Frame 71
  • Hz 50/60
  • Motor Type Capacitor Run
  • Rotation CCW
  • Voltage 115/230
  • Wheel Type Forward Curve
  • CFM @ 4.000-In. SP -
  • CFM @ 3.000-In. SP -
  • CFM @ 3.500-In. SP -
  • CFM @ 1.250-In. SP -
  • Max. Inlet Temp. (Deg. F) 140
  • Agency Compliance Motors are UL Listed and CSA Certified
  • Wheel Material Polypropylene

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list